M6x8 TORX Rsd Cheese Head Thread Roll Screw A2
0
1

M6x8 TORX Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3306334S

£0.17each Inc VAT (20%)
£85.00 minimum order value
QuantityPriceDiscount
1 - 499£0.170%
500 +£0.166%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M6x8 TORX Rsd Cheese Head Thread Roll Screw A2
  • Thread Size
    M6
  • Length
    8
  • Material
    Stainless Steel
  • Driving Features
    TX
  • Thread
    Metric Thread
  • Grade
    A2
  • Leading Standard
    DIN 7500 - 1
  • Thread Direction
    Right
  • Head Shape
    Raised Cheese Head
  • Material Technical
    A2
  • Diameter
    M6
  • Socket
    30
  • dk (max.)
    12
  • k (max.)
    4.75
  • P
    1
  • d-D
    M6
  • L
    8mm
  • DIN
    7500-1-PE
  • MFR Part No.
    51327.060.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome