Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
7/16 BSW X 3FT Mild Steel Studding BZP
By Qualfast
1 Review
Order Code:
ZT1097966X
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it on
Thu, 7th Nov
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/fasteners/threaded-rods/7-16-bsw-x-3ft-mild-steel-studding-bzp/p/ZT1097966X
Add to quotation
Schedule an order and save 5%
View all Threaded Rods
Description
Colour-coded at each end of length for easy identification as shown.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 7/16 BSW X 3FT Mild Steel Studding BZP
Grade
4.8
Leading Standard
DIN 975
Thread
BSW
Thread Direction
Right Hand
Surface Treatment
Zinc Plated
Material
Steel
Thread Size
7/16"
Product Type
Mild Steel Studding
Length
3ftmm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome