M12 1.25P x 1MTR MS Allthread Self Colour (Pack of 100)

Order Code: ZT4041635S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£78.714%

Currently unavailable

Description

• Fine pitch thread allows for finer control over tension and adjustments, providing a stronger grip in high-vibration environments
• Can be used to create custom bolt lengths and studs, or in various repairs and installations where specific threading is necessary
• The mild steel material ensures adequate strength and flexibility for structural use, while the fine-pitch thread offers superior hold characteristics

See full description
Specifications for M12 1.25P x 1MTR MS Allthread Self Colour (Pack of 100)
  • MFR Part No.
    1290M581000
  • Product Type
    Allthread
  • Length
    1000mm
  • Thread Size
    M12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome