Nylon Hammer In Fixing with Countersunk Head 8X80 Pack of 20

Order Code: ZT4965199S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Rawlplug Nylon Hammer In Fixing With Countersunk Head 8X80 20 Pack Rapid hammer-set installation reduces the time required and allows for cost-effective, high-volume installation. Combination of PH recess and the helical thread makes removal of the nail possible, facilitating disassembly when necessary. The extensive range of product lengths and diameters with countersunk head type ensures availability of the correct fixing for every scenario Designed for push-through installation.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Nylon Hammer In Fixing with Countersunk Head 8X80 Pack of 20
  • Pack Quantity
    20
  • Material
    Nylon
  • Type
    Hammer In Fixing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome