O-Ring or 50, 00 - 1, 50 FPM 75

Order Code: ZT3288579S

£61.99 Inc VAT (20%)


Description

OR 50, 00- 1, 50 FPM 75

Internal diameter
50.00
External diameter
53.00
Thickness/Height
1.50
Material
FPM
GTIN
5713332073905
Weight
0.00060376
Hardness
75

See full description
Specifications for O-Ring or 50, 00 - 1, 50 FPM 75
  • Inner Diameter
    50.0mm
  • Product Type
    O-Ring
  • Thickness
    1.5mm
  • External Diameter
    53.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome