Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
4.5x70mm TORX Woodscrew 20mm Washer A2 CU Plated (BX-100)
By Matlock
Order Code:
ZT3301224S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
20-27
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/4-5x70mm-torx-woodscrew-20mm-washer-a2-cu-plated-bx-100/p/ZT3301224S
Add to quotation
View all Wood Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 4.5x70mm TORX Woodscrew 20mm Washer A2 CU Plated (BX-100)
Thread Size
4.5mm
Grade
A2
Length
70mm
Material
Stainless Steel
Surface Treatment
Copper Dipped
Driving Features
TX
Head Shape
Countersunk
dk
8.3
Diameter
4.5mm
D
4.5mm
Socket
20
Material Technical
A2
k
2.35
L
70mm
d2
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome