Galvanised Metal Connector Twist Nail - 3.4 x 35mm (Pack of 1000)

Order Code: ZT4807966S

£53.99 Inc VAT (20%)


Description

The DEWALT Galvanised Metal Connector Twist Nails are made from non-alloy steel in accordance with EN10016, ensuring their strength and durability. They feature a spiral shank which provides a strong hold and reduces the risk of nail pull-out. Ideal for a variety of applications, from construction to woodworking. Compatible with the DEWALT DCN694N XR Brushless Metal Connector Nailer.

Specifications:
Size: 3.4 x 35mm.
Pack Qty.: 1, 000.

See full description
Specifications for Galvanised Metal Connector Twist Nail - 3.4 x 35mm (Pack of 1000)
  • Finish
    Galvanised
  • Length
    35mm
  • Pack Quantity
    1000
  • Head Diameter
    3.4mm
  • Shank Type
    Twist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome