150CM Garden Artificial Palm Tree in Pot Fake Plant
0
1
2
3
4

150CM Garden Artificial Palm Tree in Pot Fake Plant

Order Code: ZT2118321SCopy

£89.99 Inc VAT (20%)


Description

Features:
This stable aluminum greenhouse offers plenty of space for you to grow fruit, vegetables and plants. Create your own greenhouse effect for the best results when growing - this makes for a warmer temperature and increased humidity inside. This greenhouse offers prefect protection from outside influences like wind, rain or hail and even strong sunshine. The greenhouse will also protect your plants from birds. The stable anodised aluminum frame, the UV-stabilised hollow-chamber panes and the roof windows complete the profile of this high-quality greenhouse.

Highlights:
*Stable frame construction made from anodised aluminum
*Sufficient height for a range of fruit and vegetables
*Heat-insulating hollow-chamber panes
*Protects plants from cold, rain, hail, wind and frost
*UV-resistant thanks to polycarbonate (PC) panes (4mm)
*Sliding doors and roof window for ventilation
*Without foundation

Technical details:
Total dimensions (LxWxH): 190 x 130 x 183 cm
Entrance (WxH): 59 x 161 cm
Hollow-chamber planes: 4 mm
Material: 1mm aluminum frame, polycarbonate (PC)

Package :
1* aluminum greenhouse
1* Base Foundation
Assembly instructions

See full description
Specifications for 150CM Garden Artificial Palm Tree in Pot Fake Plant
  • Product Type
    Greenhouses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome