2 Piece Wooden Plant Stands with Hanging Shelves & Slatted Trellis Natural
0
1
2
3

2 Piece Wooden Plant Stands with Hanging Shelves & Slatted Trellis Natural

Order Code: ZT4184333SCopy

£69.99 Inc VAT (20%)


Description

2 pieces: The set has two tall plant stands with one shelf and two shelves respectively, making your herbs and flowers can be better displayed and each plant can receive enough good sunshine and grow better.Wall-mounted: Our narrow flower stands with vertical design not only provide enough space for different kinds of plants to grow, but also maximise the number of plants in a small area.Decorative trellis: Featured with a slatted backboard design, the tiered plant stands allow promoting the growth of climbing vines and creating beautiful garden decorations.Wooden planter: The surface of the plant shelf is varnished for smooth and easy to maintain. Fine wood texture adds an elegant display to your plants that goes nicely with the hues of nature.Dimension: Overall Dimension: 60W x 18D x 170Hcm, Each Shelf Size: 60W x 15D x 3Hcm. Weight Capacity: 5 kg (Each Shelf) Assembly required.

See full description
Specifications for 2 Piece Wooden Plant Stands with Hanging Shelves & Slatted Trellis Natural
  • Product Type
    Plant Stands
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome