2 Tier Plant Stand Metal Plant Rack with Drain Holes Green - 84H-149V00GN

2 Tier Plant Stand Metal Plant Rack with Drain Holes Green - 84H-149V00GN

Order Code: ZT5715519SCopy

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

Discover the charm of the Outsunny Plant Shelf, a two-tiered plant stand designed to showcase your favourite blooms stylishly. Featuring a fenced top tier for extra security and dual drainage holes to prevent water buildup, this rust-proof, metal plant stand combines functionality with elegance, making it a delightful addition to any outdoor space.
Two-tier design allows for versatile plant arrangements
Fence on top secures pots and decorative items
Two drain holes prevent water accumulation
Powder-coated metal resists rust, suitable for outdoor use
Trapezoidal shape with stable base increases safety
Elegant styling complements any home decor
Assembly required

See full description
Specifications for 2 Tier Plant Stand Metal Plant Rack with Drain Holes Green - 84H-149V00GN
  • Material
    Metal
  • Height
    84cm
  • Product Type
    Plant Stnd
  • Shape
    Trapezoidal
  • Colour
    Greens