6ft Christmas Inflatable Gingerbread Man & Santa Hat w/LED Lights Outdoor

Order Code: ZT3347210S

£40.99 Inc VAT (20%)


Description

CUTE: Happy gingerbread man wearing a santa hat design - a fun and way to welcome both children and adults guests into your home this Christmas.LED LIGHTS: Built-in, they light up the area, creating an extra-fun effect with a beautiful glow during the night.INSTANT SETUP: Automatically inflates once plugged into the electric - it is fun and easy to set up. Deflates just as quickly too.DURABLE: Made from weather-resistant and IP44 rated polyester, can be used outdoors safely. DIMENSIONS: 183H x 110W x 70Dcm.INCLUDED ACCESSORIES: Built-in air blower, 3 (m) power cable, three guy ropes and six ground stakes to keep it attached in the ground.

See full description
Specifications for 6ft Christmas Inflatable Gingerbread Man & Santa Hat w/LED Lights Outdoor
  • Product Type
    Christmas Inflatable
  • Colour
    Gingerbread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome