Amaryllis Arrangement In Glass Pink Pack of 2 Overall Height 400 mm

Order Code: ZT4131799S

£82.99 Inc VAT (20%)


Description

Amaryllis arrangement in glass, pink, pack of 2, overall height 400 mm. Product type = artificial christmas plants. Overall height = 400 mm. Container = glass. Container colour = transparent. Colour of flowers = pink. Colour of leaves = green. Decorative arrangement with amaryllises suitable for indoor decoration. In a glass jar for decorating tables. Hardwearing and reusable. As a Christmas decoration in restaurants, surgeries, canteens or offices, this bouquet featuring artificial amaryllises along with pine and holly branches is the perfect solution. The large blossoms of the amaryllises are an incredibly attractive eyecatcher in the bouquet of branches. The frosted finish and the attractive glass vase with bow underscore the sophisticated look of this Christmas bouquet.

See full description
Specifications for Amaryllis Arrangement In Glass Pink Pack of 2 Overall Height 400 mm
  • Colour of Leaves
    Green
  • Overall Height
    400mm
  • Colour of Flowers
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome