Areca Palm, Real Touch, In A Plastic Pot, Height 2200mm

Order Code: ZT2689494S

£649.99 Inc VAT (20%)


Description

Areca palm, real touch, in a plastic pot, height 2200 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 2200 mm. Container = plastic pot. Container colour = black. Container height = 200 mm. Container diameter = 250 mm. Feature = real touch. High quality workmanship. Lovingly modelled on nature. Long-lasting, easy to care for, suitable for versatile use. An irresistible areca palm - an imposing eyecatcher for your conference room or reception area The high quality and true to nature appeal, along with its suitability for different uses, make this artificial plant a long lasting decorative favourite. The plant comes in a simple plastic pot, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Areca Palm, Real Touch, In A Plastic Pot, Height 2200mm
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    2200mm
  • Container
    Plastic Pot
  • Container Colour
    Black
  • Container Height
    200mm
  • Features
    Real Touch
  • Container Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome