Artificial Green Ficus Tree 100cm

Artificial Green Ficus Tree 100cm

Order Code: ZT2442315SCopy

£41.99 Inc VAT (20%)
£43.994.5% off


Description

Fixtures Artificial Green Ficus Tree 100cmOur Green Ficus Tree has clear texture, bright colors, fine workmanship and real touch, which can maintain the height, color and shape for many years. And the artificial moss on the flowerpot adds to the authenticity of the plant.Made of high-quality PEVA material, our artificial tropical plant is non-toxic and tasteless, ensuring the safety of your family and pets.Realistic decorative plant do not need water, sunlight and fertilizer to cultivate, which can save precious time in caring for trees. Our tree is very easy to clean, just wipe off the dust with a damp cloth or rag.This artificial tree can keep green all year round, allowing you to feel the feeling of nature throughout the year. And our areca palm is suitable for living room, bedroom, terrace and office.Our houseplant can be used at any time without additional assembly. Flexible branches allow you to adjust the location according to your needs. Moreover, this lightweight office palm tree is convenient for you to move to any place. Fixtures Artificial Green Ficus Tree 100cm Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Artificial Green Ficus Tree 100cm
  • Product Type
    Artificial Trees
  • Type
    Artificial Plants
  • Colour
    Green
  • Material
    PEVA
  • Form
    Tree
  • Height
    1000mm
  • Plant Type
    Ficus
  • Planter Type
    Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome