Artificial Green Variegated Leaf Croton Tree 75cm

Artificial Green Variegated Leaf Croton Tree 75cm

Order Code: ZT2442332SCopy

£45.99 Inc VAT (20%)


Description

Fixtures Artificial Green Variegated Leaf Croton Tree 75cmMade of high-quality PEVA material, our artificial tropical plant is non-toxic and tasteless, ensuring the safety of your family and pets.Realistic decorative plant do not need water, sunlight and fertilizer to cultivate, which can save precious time in caring for trees. Our tree is very easy to clean, just wipe off the dust with a damp cloth or rag.This artificial tree can keep green all year round, allowing you to feel the feeling of nature throughout the year. Suitable for living room, bedroom, terrace and office.Our houseplant can be used at any time without additional assembly. Flexible branches allow you to adjust the location according to your needs. Moreover, this lightweight office tree is convenient for you to move to any place. Fixtures Artificial Green Variegated Leaf Croton Tree 75cm Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Artificial Green Variegated Leaf Croton Tree 75cm
  • Product Type
    Artificial Trees
  • Material
    PEVA
  • Type
    Artificial Plants
  • Colour
    Green
  • Height
    750mm
  • Form
    Tree
  • Planter Type
    Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome