Chinese Silver Grass In A Plastic Bowl Height 960 mm

Order Code: ZT4130351S

£129.99 Inc VAT (20%)


Description

Chinese silver grass, in a plastic bowl, height 960 mm. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 960 mm. Container = plastic bowl. Container colour = white. Container height = 150 mm. Container diameter = 215 mm. High quality workmanship. Lovingly modelled on nature. Long-lasting, easy to care for, suitable for versatile use. A real eyecatcher for your office or reception area! Unassuming and elegant grass bushes have become a ''must have'' in every contemporary interior design. The high quality and true-to-nature appeal, along with its suitability for different uses, make this silver grass bush a long lasting decorative favourite, year after year. The plant comes in a high quality plastic bowl.

See full description
Specifications for Chinese Silver Grass In A Plastic Bowl Height 960 mm
  • Container Colour
    White
  • Container Diameter
    215mm
  • Container Height
    150mm
  • Overall Height
    960mm
  • Product Type
    Grasses/Ferns/Cacti

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome