Christmas Advent Calendar, Light Up Wooden Sleigh W/Countdown Drawer, Village

Christmas Advent Calendar, Light Up Wooden Sleigh W/Countdown Drawer, Village

Order Code: ZT3347704SCopy

£35.99 Inc VAT (20%)


Description

24 DRAWERS: All equally sized, a fun way to count down to Christmas when December hits. Empty to fill with whatever you want. Handle to open and close easily.CHRISTMAS DESIGN WITH LIGHTS: Cool sleigh shape, with a winter scene on the top. 10 top lights - glows at night beautifully.WOODEN STRUCTURE: It's durable and sturdy, can be used this season and following winters. Compact size to put on mantelpieces, desktops and other similar surfaces.DIMENSIONS: 31H x 45W x 10Dcm. Drawer inner: 3.6H x 2.8W x 3Dcm.2 X AA BATTERIES REQUIRED (NOT INCLUDED) ASSEMBLY REQUIRED.

See full description
Specifications for Christmas Advent Calendar, Light Up Wooden Sleigh W/Countdown Drawer, Village
  • Number of Drawers
    24
  • Product Type
    Christmas Advent Calendar
  • Material
    Wood
  • Drawer Size
    3.6H x 2.8W x 3D cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome