Deer Fern, Height 800mm, Plastic Pot With Earth, Green Leaves

Order Code: ZT2703199S

£62.99 Inc VAT (20%)


Description

Deer fern, height 800 mm, plastic pot with earth, green leaves. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 800 mm. Container = plastic pot. Container colour = grey. Container height = 100 mm. Container diameter = 110 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Durable, easy to care for. Highly versatile. A trendy eyecatcher This timelessly attractive deer fern will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica deer fern in a plastic pot a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter or as a window decoration.

See full description
Specifications for Deer Fern, Height 800mm, Plastic Pot With Earth, Green Leaves
  • Product Type
    Grasses/Ferns/Cacti
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Container Height
    100mm
  • Container
    Plastic Pot
  • Container Colour
    Grey
  • Container Diameter
    110mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome