Eucalyptus In A Pot Frosted Pack of 3 Overall Height 580 mm

Order Code: ZT4131805S

£99.99 Inc VAT (20%)


Description

Eucalyptus in a pot, frosted, pack of 3, overall height 580 mm. Product type = artificial christmas plants. Overall height = 580 mm. Container = plastic pot. Container colour = black. Colour of leaves = green. Model = iced finish. High quality decorative eucalyptus plant with frosted finish. Trendy eyecatcher for your business premises. Easy to clean and hardwearing. It is impossible to imagine modern interiors without eucalyptus. As an artificial plant, eucalyptus is also right on trend. This eucalyptus tree in a set of 3 gives you any number of options for use as decoration - as a way to welcome your visitors, in your office, or as an eyecatcher in the conference room. The eucalyptus plant lends a glittery wintertime charm to your home with its frosted appearance. The plant comes in a sleek plastic pot and can be adapted to your interior design by using a ceramic, metal or wicker basket cover pot.

See full description
Specifications for Eucalyptus In A Pot Frosted Pack of 3 Overall Height 580 mm
  • Overall Height
    580mm
  • Container Colour
    Black
  • Container
    Plastic Pot
  • Material
    Plastic
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome