for Branch 48 Pieces In A Set Overall Height 240 mm

Order Code: ZT4131914S

£59.99 Inc VAT (20%)


Description

Fir branch, 48 pieces in a set, overall height 240 mm. Product type = artificial christmas plants. Overall height = 240 mm. Colour of leaves = green. High quality fir branch as Christmas decoration. Suitable for decorating a table, or as a hanging and floral decoration. Does not shed needles, reusable, easy to clean. Artificial fir branches have become an indispensable element of Christmas decorations. The smaller specimens are highly suited as table decorations or floral arrangements. The many details and high quality of these finely crafted fir branches - which come in a set of 48 - round off the trendy appearance. The larger number makes these branches particularly suitable as hanging decorations or for decorating a table. Add Christmas accessories to the fir branches, or create a winter decoration using natural materials. They are also ideal for decorating practices or office rooms for Christmas, and are a practical alternative to fresh fir branches.

See full description
Specifications for for Branch 48 Pieces In A Set Overall Height 240 mm
  • Overall Height
    240mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome