Geranium Bush UV Resistant Height 400 mm 26 Leaves Pack of 2 White Flowers

Geranium Bush UV Resistant Height 400 mm 26 Leaves Pack of 2 White Flowers

Order Code: ZT4130201SCopy

£69.99 Inc VAT (20%)


Description

Geranium bush, UV resistant, height 400 mm, 26 leaves, pack of 2, white flowers. Supplied = assembled. Product type = flowering plants. Overall height = 400 mm. Container = ceramic pot. Container colour = white. Container height = 90 mm. Container diameter = 110 mm. Colour of flowers = white. Feature = UV resistant. More resistant to UV radiation than a standard artificial plant. High quality workmanship, lovingly modelled on nature. Durable. Easy care. Versatile. This set of 2 splendid geraniums looks incredibly beautiful. They feature plenty of flowers and are lovingly modelled on nature (26 leaves) so that a second glance is needed to distinguish them from the original. Presented in cover pots that complement your interior design, these geraniums will be a stylish highlight. Whether on your window sill or on your favourite chest of drawers - these flowering plants set an accent anywhere they are placed, and will delight you. UV radiation can result in discolouration of artificial plants when exposed to strong sunlight. These artificial plants feature additional UV protection, making the artificial plants better suited for sunny positions.

See full description
Specifications for Geranium Bush UV Resistant Height 400 mm 26 Leaves Pack of 2 White Flowers
  • Pack Quantity
    2
  • Container Colour
    White
  • Height
    400mm
  • Container Diameter
    110mm
  • Container Height
    90mm
  • Product Type
    Flowering Plants
  • Container
    Ceramic Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome