Grass In Pot Frosted Green Pack of 2 Height 450 mm

Order Code: ZT4131631S

£63.99 Inc VAT (20%)


Description

Grass in pot, frosted, green, pack of 2, height 450 mm. Product type = artificial christmas plants, grasses/ferns/cacti. Overall height = 450 mm. Container = plastic pot. Container colour = black, silver. Colour of leaves = green. Model = iced finish. High quality decorative grass bush with frosted finish. Trendy eyecatcher for your business premises. Easy to clean and hardwearing. A frosted highlight with an appearance that is right on trend! Sleek and elegant, grass bushes have become a must-have in every modern interior design. The wintertime appearance - covered with frost - makes this set of 2 decorative grass bushes an absolute eyecatcher, and ensures it exudes a Christmas flair. The pot also features a winter-inspired design, making the grass bush ready for use straight away. The versatile options for use ensure the wintertime grass bush will be a long lasting favourite in your annual winter decorations: either as a prominent Advent decoration on a conference table, as an eyecatcher in your reception area, or as a table decoration in the canteen.

See full description
Specifications for Grass In Pot Frosted Green Pack of 2 Height 450 mm
  • Material
    Plastic
  • Colour of Leaves
    Green
  • Container Colour
    Black
  • Pack Quantity
    2
  • Height
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome