Hanging Cedar Frosted Finish Overall Height 1250 mm

Hanging Cedar Frosted Finish Overall Height 1250 mm

Order Code: ZT4131679S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Hanging cedar, frosted finish, overall height 1250 mm. Product type = artificial christmas plants. Overall height = 1250 mm. Colour of leaves = green. Model = iced finish. Attractive eyecatcher, wreath hanger with cedar branches. With frosted finish, for hanging. Easy to care for, does not shed needles and is hardwearing. This imposing artificial wreath with cedar branches makes an impression with its high quality workmanship. There are numerous branches with a natural appearance, which makes the wreath look incredibly vibrant. The frosted finish lends a wintertime charm to your business premises. Create a highlight in your Christmas decorations with this wreath: as an eyecatching decoration above your reception desk, as a way to welcome visitors in your entrance area, or placed above the conference table.

See full description
Specifications for Hanging Cedar Frosted Finish Overall Height 1250 mm
  • Colour of Leaves
    Green
  • Overall Height
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome