Hanging Eucalyptus, Pack Of 6, Green-Pink, Length Approx. 800mm

Order Code: ZT2704509S

£89.99 Inc VAT (20%)


Description

Hanging eucalyptus, pack of 6, green-pink, length approx. 800 mm. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 800 mm. Colour of leaves = green pink. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A fascinating ensemble comprised of 6 high quality hanging eucalyptus plants These particularly attractive hanging plants, which have been crafted with many details, make an impression with their timeless elegance. Lovingly modelled on their natural counterparts and featuring high quality workmanship, these evergreen eyecatchers will be an absolute highlight of your interior design. Long lasting, easy to care for and suitable for many different uses - whether on your desk, on your reception counter, or decorating your walls.

See full description
Specifications for Hanging Eucalyptus, Pack Of 6, Green-Pink, Length Approx. 800mm
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Colour of Leaves
    Green Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome