Hanging Ficus Baroque Leaves, Pack Of 3, Length 1000mm

Order Code: ZT2693685S

£99.99 Inc VAT (20%)


Description

Hanging Ficus Baroque leaves, pack of 3, length 1000 mm. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 1000 mm. Container = -. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Nature at its most restrained and elegant Without being ostentatious, this set of 3 timelessly attractive trailing ficus leaves make a statement about your good taste. Lovingly modelled on nature, made of plastic - they are guaranteed to be an elegant highlight of your interior design. Flexible, easy to care for, and suitable for many different uses as a long-lasting and lush eyecatcher.

See full description
Specifications for Hanging Ficus Baroque Leaves, Pack Of 3, Length 1000mm
  • Pack Quantity
    3
  • Supplied
    Assembled
  • Overall Height
    1000mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome