Hardy Canna, In A Plastic Pot With Earth, Height Approx. 2100mm

Order Code: ZT2704469S

£339.99 Inc VAT (20%)


Description

Hardy canna, in a plastic pot with earth, height approx. 2100 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 2100 mm. Container = plastic pot. Container colour = black. Container height = 150 mm. Container diameter = 170 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A trendy eyecatcher This timelessly beautiful hardy canna, or thalia dealbata, will bring you many years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica hardy canna in a plastic pot a long lasting decorative favourite in your premises - whether placed on your reception counter, in your office or in your conference room. The plant comes in a pot made of plastic, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Hardy Canna, In A Plastic Pot With Earth, Height Approx. 2100mm
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    2100mm
  • Container Height
    150mm
  • Colour of Leaves
    Green
  • Container Colour
    Black
  • Container
    Plastic Pot
  • Container Diameter
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome