Larch Garland Pack of 2 Length 1900 mm

Order Code: ZT4131467S

£82.99 Inc VAT (20%)


Description

Larch garland, pack of 2, length 1900 mm. Colour of leaves = green. Length = 1900 mm. Artificial garland made of larch with small cones, suitable for indoor decoration. Can be decorated in different ways, and perfect as a Christmas decoration. Easy to care for, does not shed needles and is hardwearing. Artificial larch garlands are an attractive alternative to fir garlands. The elegant and airy appearance of the larch branches, which are also adorned with cones, make this decorative garland a real eyecatcher. Because they come in a set of 2, you can also combine the individual garlands to make a longer garland. Decorate staircases or long festive tables with this larch garland.

See full description
Specifications for Larch Garland Pack of 2 Length 1900 mm
  • Colour
    Green
  • Pack Quantity
    2
  • Length
    1900mm
  • Product Type
    Artificial Garlnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome