LED Magnolia Tree Snow Covered In A Plastic Pot White Height 580 mm with 20 LEDs

Order Code: ZT4131559S

£102.99 Inc VAT (20%)


Description

LED magnolia tree, snow covered, in a plastic pot, white, height 580 mm, with 20 LEDs. Product type = artificial christmas plants. Overall height = 580 mm. Container = plastic pot. Container colour = black. Colour of flowers = white. Model = with artificial snow. Feature = with timer function. High quality decorative magnolia plant and LED lighting. Decorative eyecatcher. With snow covered finish, easy to clean and reusable. A unique highlight with an appearance that is right on trend! The decorative tree with magnolia blossoms with an authentic appearance - covered with snow - is a decoration that will complement your premises and exude a glittery winter magic. The magnolia tree is equipped with 20 LEDs and a battery box for 3 AA batteries (not included) The versatile options for use ensure the wintertime magnolia tree will be a long lasting favourite in your annual winter decorations. Place the tree in your office, or as a feature to welcome visitors to your entrance area - it will delight both you and your guests. Batteries not included with the delivery. Please include with your order, see below under Accessories.

See full description
Specifications for LED Magnolia Tree Snow Covered In A Plastic Pot White Height 580 mm with 20 LEDs
  • Height
    580mm
  • Container Material
    Plastic
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome