Louisiana Tree In A Plastic Pot with PU Stalk Height 1800 mm

Order Code: ZT4132296S

£339.99 Inc VAT (20%)


Description

Louisiana tree, in a plastic pot, with PU stalk, height 1800 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 1800 mm. Container = plastic pot. Container colour = black. Container height = 140 mm. Container diameter = 170 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. This Louisiana tree makes a beautiful and elegant impression. Its appearance, which is lovingly modelled on its natural counterpart, means a second glance is needed to distinguish this replica plant from the original. Placed in a cover pot that best suits your interior design, this green plant will be a timeless highlight of your business premises. Whether in your workroom or in the reception area - this trendy favourite is suitable for different uses and will delight you for a long time to come.

See full description
Specifications for Louisiana Tree In A Plastic Pot with PU Stalk Height 1800 mm
  • Colour of Leaves
    Green
  • Container Height
    140mm
  • Height
    1800mm
  • Product Type
    Palms/Ornamental Plants
  • Container Diameter
    170mm
  • Container Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome