Magnolia Snow Covered with 15 LEDs Pack of 2 Overall Height 1150 mm

Order Code: ZT4131518S

£109.99 Inc VAT (20%)


Description

Magnolia, snow covered, with 15 LEDs, pack of 2, overall height 1150 mm. Product type = artificial christmas plants. Overall height = 1150 mm. Colour of flowers = white. Model = with artificial snow. Feature = with timer function. Beautiful branch with magnolia blossoms and LED lighting. Easy to decorate in pots. With snow covered finish, easy to clean and reusable. Resplendent highlight with an appearance that is right on trend! The decorative branch with magnolia blossoms with an authentic appearance - covered with snow - is a decoration that will complement your premises and exude a glittery winter magic. Supplied complete in a set of 2. Each magnolia branch is equipped with 15 LEDs and a battery box for 3 AA batteries (not included) The versatile options for use ensure the wintertime magnolia branch will be a long lasting favourite in your annual winter decorations. Arrange the branch on its own in a floor vase or create a tableau with other Christmas accessories on your reception counter - there are no limits to the ideas that this decorative element will inspire. Batteries not included with the delivery. Please include with your order, see below under Accessories.

See full description
Specifications for Magnolia Snow Covered with 15 LEDs Pack of 2 Overall Height 1150 mm
  • Pack Quantity
    2
  • Overall Height
    1150mm
  • Colour of Flowers
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome