Myrtle Bonsai, HxW Approx. 400 X 400mm, In A Plastic Bowl

Order Code: ZT2704599S

£113.99 Inc VAT (20%)


Description

Myrtle bonsai, HxW approx. 400 x 400 mm, in a plastic bowl. Supplied = assembled. Product type = bonsais. Overall height = 400 mm. Container = plastic bowl. Container colour = black. Container height = 60 mm. Container length = 150 mm. Container width = 220 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A trendy eyecatcher This timelessly attractive myrtle bonsai will bring you years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica myrtle bonsai in a plastic bowl a long lasting decorative favourite in your premises - whether placed on your desk, on your reception counter or as a window decoration.

See full description
Specifications for Myrtle Bonsai, HxW Approx. 400 X 400mm, In A Plastic Bowl
  • Product Type
    Bonsais
  • Supplied
    Assembled
  • Overall Height
    400mm
  • Container Height
    60mm
  • Colour of Leaves
    Green
  • Container Colour
    Black
  • Container Length
    150mm
  • Container Width
    220mm
  • Container
    Plastic Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome