Plant Container, VARIA, HxWxD 1100 X 750 X 740mm, Dark Granite

Order Code: ZT2704664S

£799.99 Inc VAT (20%)


Description

Plant container, VARIA, HxWxD 1100 x 750 x 740 mm, dark granite. Supplied = assembled. Width = 750 mm. Application = outdoor, inside. Colour = dark granite. Capacity = 70 l. Height = 1100 mm. Container material = polyethylene. Depth = 740 mm. Product type = planter boxes. Can be used indoors and outdoors, with internal drainage. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. VARIA, the new XL plant container , plays with the creative options provided by its tubular shape bent in opposite directions. This unusual design highlights the contrast to other containers. Whether as a plant arrangements in the shape of a flower or as an almost opaque room divider VARIA allows you to choose between a slim and a wide silhouette - depending on its alignment. Extensive accessories available.

See full description
Specifications for Plant Container, VARIA, HxWxD 1100 X 750 X 740mm, Dark Granite
  • Product Type
    Planter Boxes
  • Colour
    Dark Granite
  • Capacity
    70L
  • Supplied
    Assembled
  • Width
    750mm
  • Depth
    740mm
  • Height
    1100mm
  • Container Material
    Polyethylene
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome