ECO-FRIENDLY MATERIAL: This Xmas tree is the perfect addition to your holiday décor, made with durable and realistic PVC needles to last season after season.PRE-LIT DESIGN: Beautifully pre-decorated with 200 warm LED Christmas string lights to brighten your space.ORNAMENTS INCLUDED: Christmas ornaments spread throughout the branches, which adds extra holiday cheer.METAL STAND: Xmas tree uses metal stand instead of cheap plastic stand for superior stability, prevents breakage and keeps tree standing tall.DIMENSION: Overall Dimension: Φ112x180H (cm) , with 745 branch tips. Easy assembly is required.