Prefab Office, External WxH 1150 X 2600mm, Solid Wall Section

Prefab Office, External WxH 1150 X 2600mm, Solid Wall Section

Order Code: ZT2742573SCopy

£899.99 Inc VAT (20%)


Description

Prefab office, external WxH 1150 x 2600 mm, solid wall section. Supplied = pre-assembled, final assembly by customer. External width = 1150 mm. External height = 2600 mm. Material = sheet steel elements with PU foam filling. Panel thickness = 60 mm. Section type = solid wall. Noise insulation = 23 dB (A) Easy self-assembly using tongue-and-groove plug-in system. Easy to extend and suitable for flexible use. Fast disassembly and reassembly possible. Sections made of high quality sheet steel. Delivered within a few days. Can be configured to individual requirements. Modern and space saving room system comprised of lightweight and stable sections. Straightforward and fast to assembly in almost no time. Individual configuration by using diverse base elements and accessory packages. The filling used for all sandwich panels is made of flame resistant PIR foam B-s2, d0 compliant with EN 13501, B1 compliant with DIN 4102.

See full description
Specifications for Prefab Office, External WxH 1150 X 2600mm, Solid Wall Section
  • External Width
    1150mm
  • External Height
    2600mm
  • Noise Insulation
    23dBA
  • Panel Thickness
    60mm
  • Section Type
    Solid Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome