Rosemary, Pack Of 6, Height 300mm, In A Plastic Pot With Moss

Order Code: ZT2705029S

£179.99 Inc VAT (20%)


Description

Rosemary, pack of 6, height 300 mm, in a plastic pot with moss. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 300 mm. Container = plastic pot. Container colour = black. Container height = 90 mm. Container diameter = 100 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A set of 6 decorative herb bushes makes for an evergreen eyecatcher These rosemary bushes in a pot will bring you years of delight. The high quality and true to nature appeal, along with their suitability for different uses, make these attention-getters in a pot a long lasting decorative favourite in your premises - whether placed in the window, in your reception area, or as a table decoration. The plants come in a pot made of plastic, to which you can add cover pots that best suit your interior design.

See full description
Specifications for Rosemary, Pack Of 6, Height 300mm, In A Plastic Pot With Moss
  • Pack Quantity
    6
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    300mm
  • Container
    Plastic Pot
  • Container Colour
    Black
  • Container Height
    90mm
  • Container Diameter
    100mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome