Set of 2 90cm Artificial Rose Tree Fake Decorative Plant Blue - 844-340V01BU

Set of 2 90cm Artificial Rose Tree Fake Decorative Plant Blue - 844-340V01BU

Order Code: ZT5714934SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Bring bright and beautiful colour into home and outdoors areas without the stress of upkeep. Choose this Outsunny artificial tree to breathe life into your space this season and beyond. This faux plant is extremely realistic to look at and touch, making it easy to mistake it for a real plant. The indoor plant with a pot, which is filled with grass-looking cement soil to keep the fake tree standing upright all day and night long.

See full description
Specifications for Set of 2 90cm Artificial Rose Tree Fake Decorative Plant Blue - 844-340V01BU
  • Height
    90cm
  • Product Type
    Artificial Rose Tree
  • Colour
    Blues