Sitting Long Legs Rustic Gnome 50cm

Order Code: ZT4965442S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Premier Sitting Long Legs Rustic Gnome 50cm 380980

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Sitting Long Legs Rustic Gnome 50cm
  • Size
    50cm
  • Height
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome