Swiss Cheese Plant On Roots, 500 X 500mm, Height 1600mm, With Fern And Aerial Roots

Order Code: ZT2699193S

£199.99 Inc VAT (20%)


Description

Swiss cheese plant on roots, 500 x 500 mm, height 1600 mm, with fern and aerial roots. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 1600 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. This unique Swiss cheese plant makes an incredible beautiful impression as a hanging arrangement Lovingly modelled on its natural counterpart, a second glance is needed to distinguish this replica Swiss cheese plant from the original. Whether in your reception area or your business premises - this Swiss cheese plant is a showpiece that is suitable for different uses and that will delight you and your visitors every time you see it. The plant, which comes on roots, is supplied complete with a wire for hanging it up, making it ready for immediate use.

See full description
Specifications for Swiss Cheese Plant On Roots, 500 X 500mm, Height 1600mm, With Fern And Aerial Roots
  • Supplied
    Assembled
  • Overall Height
    1600mm
  • Colour of Leaves
    Green
  • Height
    1600mm
  • Product Type
    Swiss Cheese Plant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome