Sword Fern, Pack Of 3, Height Approx. 350mm, Øapprox. 500mm

Order Code: ZT2704463S

£79.99 Inc VAT (20%)


Description

Sword fern, pack of 3, height approx. 350 mm, approx. 500 mm. Supplied = assembled. Product type = grasses/ferns/cacti. Overall height = 350 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. An attractive eyecatcher This set of 3 particularly attractive sword ferns, which have been crafted with many details, make an impression with their timeless elegance. Lovingly modelled on their natural counterparts and featuring an elegant appeal, these evergreen eyecatchers will be a highlight of your interior design. Long lasting, easy to care for and suitable for different uses either hanging, on a surface, or as part of an arrangement, the set of 3 is sure to delight. The plants do not come in a pot.

See full description
Specifications for Sword Fern, Pack Of 3, Height Approx. 350mm, Øapprox. 500mm
  • Pack Quantity
    3
  • Product Type
    Grasses/Ferns/Cacti
  • Supplied
    Assembled
  • Overall Height
    350mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome