Tillandsia Hanging Braid, Length 800mm, Pack Of 2, Grey Green

Order Code: ZT2678214S

£64.99 Inc VAT (20%)


Description

Tillandsia hanging braid, length 800 mm, pack of 2, grey green. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 800 mm. Container = -. Colour of leaves = grey green. High quality workmanship, lovingly modelled on nature. Durable. Easy care. Versatile. An irresistible eyecatcher in a set of 2 These hanging tillandsias with opulent dimensions will captivate you. They are suitable for different uses - whether in your kitchen, your conservatory or your reception area. Their appearance, which is lovingly modelled on nature, makes this ensemble a stylish addition to your living spaces and business premises - a fresh accent in your interior design

See full description
Specifications for Tillandsia Hanging Braid, Length 800mm, Pack Of 2, Grey Green
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Overall Height
    800mm
  • Colour of Leaves
    Grey Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome