29205 2XL BBQ Smoker
0
1
2
3
4
5

29205 2XL BBQ Smoker

Order Code: ZT3960560SCopy

£299.99 Inc VAT (20%)


Description

Be the master of every BBQ with this XXL BBQ Smoker, the perfect outdoor companion for cooking up delicious food with family and friends.

The massive grilling area is perfect for all your summer parties, with the added flexibility to use it as a traditional BBQ or closing the lid to give that beautiful smoked flavour. With a foldable shelf either side of the barrel, each with a maximum loading weight of 20kg, you can keep plates, condiments, and extra supplies nearby to make entertaining guests easier than ever. As if that wasn't enough storage, there is also a fixed shelf below the grill and we have included 4 hanging hooks, ideal for keeping your cooking utensils neatly organised and close to hand. A built-in bottle opener means you can crack open a refreshing drink while you grill - this BBQ really does have it all. 

Featuring a deep coal chamber with a 5.5kg coal capacity, this BBQ Smoker Grill also has an adjustable coal tray with 6 heights to suit whatever you're cooking. This will give your food a distinctive flame grilled appearance and taste. A large front access door allows you to refill or stir charcoal as required to create an even cooking temperature. This, along with the temperature gauge, chimney and 4 x adjustable air vents, will give you more control over your cooking to serve up perfectly smoked meat, halloumi, or vegetables every time. Once cooked, simply place your food on the included warming rack and let the party commence!

The BBQ Smoker is super easy to clean with a removable ash tray and grill, made even simpler with the wire brush included. Its sleek and stylish design is sure to look great in your garden, and with two built-in wheels the barbecue can effortlessly be moved around. Whilst the tough, matt black powder-coated steel smoker with stainless steel finishings is built for durability, we have included a rain cover to keep it protected all year round.

What are you waiting for, gather friends and family and get ready to cook up a feast with this XXL BBQ Smoker.



Product Features:


* Stylish Design With A MASSIVE Cooking Area
* Excellent Temperature Control
* Plenty Of Storage With Foldable Shelves
* FREE Rain Cover and Wire Brush

Specifications:


* Colour: Black
* Weight: 39.38kg
* Material: Powder Coated Steel
* Height: 113cm/1.13m/44.5"
* Width:  142cm/1.42m/55.9"
* Depth: 63cm/0.63m/24.8"
* Grill Size: 77cm x 43.5cm
* Grill Material: Cast Iron
* Coal Capacity: 5.5kg
* Charcoal Shelf Heights: 6
* Number of Vents: 4
* Shelf Max Weight: 20kg
* Shelf Dimensions: 30.5cm x 30.5cm
* Shelf Height From Floor: 775mm/77.5cm/30.5"
* Warming Rack Material: A3 Steel Enamel Coated

Box Contents:


* 1 x XXL BBQ Smoker Grill
* 1 x Wire Brush
* 1 x Rain Cover

See full description
Specifications for 29205 2XL BBQ Smoker
  • Depth
    63cm
  • Width
    142cm
  • Height
    113cm
  • Colour
    Black
  • Material
    Powder Coated Steel
  • Weight
    39.38kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome