BBQ & Plancha Trolley with Utensil Holder

BBQ & Plancha Trolley with Utensil Holder

Order Code: ZT3347032SCopy

£109.99 Inc VAT (20%)


Description

Dellonda BBQ & Plancha Trolley with Utensil HolderCHAR (10) • SUITABLE FOR OUR FULL RANGE OF PLANCHAS - Model No's DG21, DG22 & DG23.
• EXTRA SURFACE SPACE - Can also be used as a side table for your barbecue.
• EASY TO MOVE - Features two 6" PE wheels and side handle for manoeuvrability.
• PROVIDES PLENTY OF STORAGE - Supplied with powder coated steel basket and hanging hooks to store all your barbecue utensils.
• COMPATIBLE WITH – Gas bottles up to 13kg.
• DIMENSIONS – Trolley (W x D x H) ; 945 x 590 x 815mm, Top Shelf (W x D) ; 850 x 500mm, Bottom Shelf (W x D) ; 765 x 485mm.
• QUICK & EASY TO ASSEMBLE - No complicated instructions, just some simple assembly required and then you're good to go!

See full description
Specifications for BBQ & Plancha Trolley with Utensil Holder
  • MFR Part No.
    DG45
  • Weight
    12kg
  • Width
    94.5cm
  • Height
    81.5cm
  • Depth
    59cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome