2 Drawer Modern Boxy Bedside Table Nightstand w/Elevated Base Stylish Bedroom831-293ND

Order Code: ZT3349349S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

TWO-DRAWER: This bedside cabinet provides plenty of room to keep all your bedtime and bedroom essentials stored and within close and easy reach to you. Silver tone handles for easy opening of the draws.STURDY: The bedside drawer is made from solid particle board for long-term durability, crafted into a modern boxy shape which will look beautiful placed anywhere.MELAMINE COATING: Ensures a smooth surface which protects against light marks and damage. The telephone table can be wiped clean easily.THICK BOXY LEGS: Elevates the side table and keeps it stable. DIMENSIONS: 54H x 48W x 39Dcm. Drawer inner: 10H x 26W x 33.5Dcm.MAXIMUM LOAD 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Drawer Modern Boxy Bedside Table Nightstand w/Elevated Base Stylish Bedroom831-293ND
  • Number of Drawers
    2
  • Maximum Load
    30kg
  • Product Type
    Bedside Table
  • Drawer Dimensions
    10H x 26W x 33.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome