Lavan 4'6" Lowend Bedstead

Order Code: ZT4279737S

£469.99 Inc VAT (20%)


Description

Our double bedstead is made from solid pine with solid wood bed slats and an antique and white wax finish.
solid pine
white wash wax furniture
easy to assemble
uk double bed size

Dimensions:1476 x 2015 x 1000mm

Product Weight: 31

White washed painted - wax pine bedroom furniture with real dovetail drawers

Mexican styled furniture

Drawer mouldings and metal stud finish

White washed wax finish - showing the beauty of the natural wood

Made from responsibility sourced South American pine

Dimensions: D2015x H1000x W1476mm

Dimensions: D2015x H1000x W1476mm

See full description
Specifications for Lavan 4'6" Lowend Bedstead
  • Product Type
    Lowend Bedstead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome