The mini version is small but handy bedside makes a perfect stand for nibbles, drinks, or a lamp. It will prove handy all over your home and is made from 100% solid mango wood in a fine oak-ish finish. It has curved edges which will fit into any home/living space. It also comes with 2 drawers that come with shiny knobs and 4 Nordic style legs. Dimensions (mm) : 300D 550H 300W
300D 550H 300W