0
1
2
3

Toddler Bed Frame Cat Design Kids Bed with Guardrails - Pink

Order Code: ZT4184562S

£82.99 Inc VAT (20%)


Description

Transform your child's bedroom into a vibrant, uplifting space with the ZONEKIZ cat-themed princess bed. Designed with safety in mind, this bed features a low height for easy access and side rails to prevent falls. Made from strong MDF and multi-layer board, it offers strength and safety for active toddlers. The compact size allows for easy placement in any home. This bed is a great choice for kids, providing a seamless and enjoyable transition to independent sleeping. - Guardrails for safety
- It's low to the ground, making it easy to get on and off
- Cute cat design adds a playful touch
- Compact size makes it easy to fit into any space in your home
- Strong stability with thick bed slats and extra centre legs
- Assembly required- Colour: Pink
- Material: MDF and multi-layer board
- Overall Dimensions: 143L x 74W x 72Hcm
- Suitable Mattress (not included) : 140L x 70W x 5-10Hcm
- Height From The Ground: Guardrail: 12cm. Slats: 17cm
- Recommended Age: 3-6 years. Qualification Age: 3+ years old
- Qualification: EN71-1-2-3
- Maximum Weight Capacity: 80kg
- Item Label: 313-012V00PK

See full description
Specifications for Toddler Bed Frame Cat Design Kids Bed with Guardrails - Pink
  • Product Type
    Toddler Bed Frame
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome