0
1
2
3

Toddler Bed Frame Cloud-Designed Princess Bed 143 x 74 x 55cm - Pink

Order Code: ZT4184645S

£82.99 Inc VAT (20%)


Description

Uplift your child's space with our beautiful ZONEKIZ children bed. A vibrant pink with a cloud-shaped headboard, it creates a fun and playful atmosphere. Crafted from solid MDF to support active toddlers, its low height guarantees easy access, whilst the side rails ensure safe and secure sleeping. Nice and compact, it fits seamlessly into any room. A wonderful bed for kids, elevating their bedtime experience, ensuring a smooth and enjoyable transition to independent sleeping. - It's low to the ground, so kids can get on and off easily
- Raised side panels for safety
- Made with MDF and multilayer board, it properly supports children as they lay down
- Cute cloud design adds a playful touch
- A compact design, this kids bed can fit into small spaces- Colour: Pink
- Material: MDF and multilayer board
- Overall dimensions: 55H x 143L x 74Wcm. Suitable mattress (not included) : 5-10H x 140L x 70Wcm. Height from the ground: Side panel: 12cm. Slats: 17cm
- Recommended age: 3-6 years. Qualification age: 3+ years
- Maximum weight capacity: 80kg
- Item label: 313-013V00PK

See full description
Specifications for Toddler Bed Frame Cloud-Designed Princess Bed 143 x 74 x 55cm - Pink
  • Colour
    Pink
  • Product Type
    Toddler Bed Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome