0
1
2
3

Toddler Bed Frame Puppy-Themed Design for Ages 3-6 Years - Yellow

Order Code: ZT4184632S

£74.99 Inc VAT (20%)


Description

Uplift your child's space with this cute ZONEKIZ kids bed. The puppy design creates a fun and playful atmosphere, igniting their imagination. Crafted from solid MDF, designed to support active toddlers. Its low height guarantees easy access, whilst the side rails ensure safe and secure sleeping. Nice and compact, it seamlessly fits into any room. A wonderful bed for kids, elevating their bedtime experience, ensuring a smooth and enjoyable transition to independent sleeping. - It's low to the ground to get on and off with ease
- Raised side panels for safety
- Made with MDF and multilayer board, ensuring kids are properly supported when laying
- Cute unicorn design adds a playful touch
- A compact size, making it suitable for smaller spaces- Colour: Yellow
- Material: MDF and multilayer board
- Overall dimensions: 58H x 143L x 74Wcm. Suitable mattress (not included) : 5-10H x 140L x 70Wcm. Height from the ground: Side panel: 12cm. Slats: 17cm
- Recommended age: 3-6 years. Qualification age: 3+ years
- Maximum weight capacity: 80kg
- Item label: 313-014V00YL

See full description
Specifications for Toddler Bed Frame Puppy-Themed Design for Ages 3-6 Years - Yellow
  • Product Type
    Toddler Bed Frame
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome