5ft Metal King Platform Bed Frame with Underbed Storage Headboard White - 831-791V02WT

5ft Metal King Platform Bed Frame with Underbed Storage Headboard White - 831-791V02WT

Order Code: ZT5712819SCopy

£80.99 Inc VAT (20%)


Description

Sweet dreams made simple with this HOMCOM bed frame. The minimalistic metal frame makes it a versatile piece, suitable for practically any room style. The king size is spacious enough for individual and shared use, and holds a 150 x 200cm sized mattress. Made from powder coated steel, this frame is strong and supportive, with built-in slats to prevent squeaking. With a 33cm under-bed clearance, there's room underneath for discreetly keeping boxes - a tidier room!

See full description
Specifications for 5ft Metal King Platform Bed Frame with Underbed Storage Headboard White - 831-791V02WT
  • Size
    King
  • Colour
    White
  • Product Type
    Bed Frame
  • Material
    Powder Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome