King Size Air Bed with Built-In Pump & Integrated Pillow Inflatable Mattress
0
1
2
3

King Size Air Bed with Built-In Pump & Integrated Pillow Inflatable Mattress

Order Code: ZT4184911SCopy

£59.99 Inc VAT (20%)


Description

152cm wide air bed: King sized blow up bed gives space for one-two people to relax. Raised upper to support your head and neck - a moulded-in pillow.Built-in electric pump: Air bed inflates fully in five minutes - ready for use quickly and with little effort. Just plug the included cable into electric.Thick plastic shell: PVC with a soft flocked top, blow up mattress is tough and durable. Flocked top creates friction to help prevent top sheet running off when sleeping.Carry bag included: Inflatable bed deflates and folds easily. Compact size is easy to store and carry.Dimensions: 46H x 203L x 152Wcm. Folded: 31H x 39L x 18Wcm. Cable length: 1.6m.

See full description
Specifications for King Size Air Bed with Built-In Pump & Integrated Pillow Inflatable Mattress
  • Cable Length
    1.6m
  • Size
    King

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome